Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BRBR-14-10-P50 Ilsco Terminals, BRBR Series, CU CMP 16-14 #10 NON-INS UL RI NG
MFG Item Number
BRBR-14-10-P50
BRBR-14-10-P50 Ilsco Terminals, BRBR Series, CU CMP 16-14 #10 NON-INS UL RI NG
MFG Item Number
BRBR-14-10-P50
This item cannot be canceled or returned
Description
CU CMP 16-14 #10 NON-INS UL RI NG
Features
- Ring tongue
- Manufactured from high strength copper alloy
- Electro‑tin plated
- Funnel wire entry
- Brazed barrel
- UL Listed
Benefits
- Secure termination that cannot be removed unless the mounting screw is removed
- Offers maximum conductivity
- Provides low contact resistance
- Smooth wire insertion into barrel
- Stronger crimp connection that will not split open, prevents wire pull out
- Ensures reliability for copper conductor
Specifications
Specifications
| Manufacturer Part Number |
BRBR-14-10-P50 |
| Manufacturer |
Ilsco |
| Product Series |
BRBR |
| Family Series |
Ilsco Terminals, BRBR Series |
| Description |
CU CMP 16-14 #10 NON-INS UL RI NG |
| Terminal Type |
Ring |
| Wire Size Range |
14-16 AWG |
| Insulated |
Non-Insulated |
| Material |
Copper Alloy |
| Plating Material |
Electro-Tin |
| Stud Size |
#10 |
| Tongue Width |
0.335 " |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.174 lbs |
BRBR-14-10-P50
Ilsco Terminals, BRBR Series