BRBR-18-6MS-P50

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BRBR-18-6MS-P50 Ilsco Terminals, BRBR Series, CU CMP 22-18 #6-10 NON-INS UL

MFG Item Number
BRBR-18-6MS-P50

BRBR-18-6MS-P50 Ilsco Terminals, BRBR Series, CU CMP 22-18 #6-10 NON-INS UL

MFG Item Number
BRBR-18-6MS-P50
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, BRBR Series
Item #
BRBR-18-6MS-P50
CU CMP 22-18 #6-10 NON-INS UL

BRBR Series Information

Features
  • Ring tongue
  • Manufactured from high strength copper alloy
  • Electro‑tin plated
  • Funnel wire entry
  • Brazed barrel
  • UL Listed

Benefits
  • Secure termination that cannot be removed unless the mounting screw is removed
  • Offers maximum conductivity
  • Provides low contact resistance
  • Smooth wire insertion into barrel
  • Stronger crimp connection that will not split open, prevents wire pull out
  • Ensures reliability for copper conductor

Specifications

Specifications
Manufacturer Part Number BRBR-18-6MS-P50
Manufacturer Ilsco
Product Series BRBR
Family Series Ilsco Terminals, BRBR Series
Description CU CMP 22-18 #6-10 NON-INS UL
Terminal Type Ring
Wire Size Range 18-22 AWG
Insulated Non-Insulated
Color Red
Material Copper Alloy
Plating Material Electro-Tin
Stud Size #10, #6, #8
Tongue Width 0.339 "
Maximum Temperature 221 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 0.181 lbs