Series Information
| Manufacturer Part Number | 907107 |
|---|---|
| Manufacturer | Konkore Fittings (SCI) |
| Family Series | Konkore Fittings (SCI) Bushings |
| Description | Rigid/IMC Conduit Bushing, Threadless, Insulated (150 deg. C), Malleable Iron, 4in. |
| Grounding | No |
| Protection Rating | Indoor |
| Hazardous Location | No |
| Temperature Rating | 150 °C |
| Insulation Material | Plastic |
| Mounting | Set Screw |
| Composition | Iron |
| Trade Size | 4 " |
| Conduit Fitting | RMC (Rigid Metallic Conduit), IMC (Intermediate Metallic Conduit) |
| Approvals | cULus |
| Net Weight | 0 lbs |
| Gross Weight | 10.25 lbs |