Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BRC3-F2 Eaton's B-Line series Mechanical Support, BRC3-F2
MFG Item Number
78101103557
BRC3-F2 Eaton's B-Line series Mechanical Support, BRC3-F2
MFG Item Number
78101103557
This item cannot be canceled or returned
Description
Mechanical Support, Series
Specifications
Specifications
| Manufacturer Part Number |
78101103557 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Mechanical Support |
| Description |
BRC3-F2 |
| Type |
Cable Harness |
| For Use With |
Cable |
| Mounting |
Clip-On |
| Capacity |
25 lbs |
| Beam Flange Thickness |
5/32-1/4 " |
| Beam Type |
Vertical Flange |
| Approvals |
cULus |
| Comments |
For Wire Sizes 14/2 and 12/2 With Ground |
| Net Weight |
0 lbs |
| Gross Weight |
0.035 lbs |
BRC3-F2
Eaton's B-Line series Mechanical Support