BRC51-C2
Eaton's B-Line series Mechanical Support

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BRC51-C2 Eaton's B-Line series Mechanical Support, BRC51-C2

MFG Item Number
11692511

BRC51-C2 Eaton's B-Line series Mechanical Support, BRC51-C2

MFG Item Number
11692511
Item Number
BRC51-C2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Mechanical Support, Series
Item #
BRC51-C2
BRC51-C2

Series Information

Specifications

Specifications
Manufacturer Part Number 11692511
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Mechanical Support
Description BRC51-C2
Type Cable Carrier
For Use With Armored Cable, Metal Clad Cable
Mounting Clamp
Capacity 50 lbs
Beam Flange Thickness 1/8-1/2 "
Beam Type H-Beam
Approvals cULus
Comments Up to 4 Runs of 0.430~0.560 in. Diameter Cable
Net Weight 0 lbs
Gross Weight 0.145 lbs