BRC51-C442
Eaton's B-Line series Mechanical Support

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BRC51-C442 Eaton's B-Line series Mechanical Support, BRC51-C442

MFG Item Number
11692489

BRC51-C442 Eaton's B-Line series Mechanical Support, BRC51-C442

MFG Item Number
11692489
Item Number
BRC51-C442
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Mechanical Support, Series
Item #
BRC51-C442
BRC51-C442

Series Information

Specifications

Specifications
Manufacturer Part Number 11692489
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Mechanical Support
Description BRC51-C442
Type Cable Carrier
For Use With Armored Cable, Metal Clad Cable
Mounting Clamp
Capacity 50 lbs
Beam Flange Thickness 1/8-5/8 "
Beam Type H-Beam
Approvals cULus
Comments Up to 4 Runs of 0.430~0.560 in. Diameter Cable
Net Weight 0 lbs
Gross Weight 0.173 lbs