BRC51-F4
Eaton's B-Line series Mechanical Support

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BRC51-F4 Eaton's B-Line series Mechanical Support, BRC51-F4

MFG Item Number
11692174

BRC51-F4 Eaton's B-Line series Mechanical Support, BRC51-F4

MFG Item Number
11692174
Item Number
BRC51-F4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Mechanical Support, Series
Item #
BRC51-F4
BRC51-F4

Series Information

Specifications

Specifications
Manufacturer Part Number 11692174
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Mechanical Support
Description BRC51-F4
Type Cable Carrier
For Use With Cable
Mounting Clip-On
Capacity 50 lbs
Beam Type Z-Purlin Flange
Approvals cULus
Comments For Cable Diameters 0.430 to 0.560 in, Up to 4 Runs
Net Weight 0 lbs
Gross Weight 0.113 lbs