Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Mechanical Support
BRC51-W2
Eaton's B-Line series Mechanical Support
This item cannot be canceled or returned
Description
Mechanical Support, Series
Specifications
Specifications
| Manufacturer Part Number |
11691500 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Mechanical Support |
| Description |
BRC51-W2 |
| Cable Type |
AC, MC |
| Mounting |
Wire |
| Composition |
Metallic |
| Finish |
Zinc Plated |
| Style |
Carrier |
| Capacity |
50 lbs |
| Cable Diameter Range |
0.43-0.56 " |
| Approvals |
cULus |
| Comments |
Up to 4 Runs |
| Net Weight |
0 lbs |
| Gross Weight |
0.086 lbs |
BRC51-W2
Eaton's B-Line series Mechanical Support