Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BRC52-E912 Eaton's B-Line series Mechanical Support, BRC52-E912
BRC52-E912 Eaton's B-Line series Mechanical Support, BRC52-E912
This item cannot be canceled or returned
Description
Mechanical Support, Series
Specifications
Specifications
| Manufacturer Part Number |
11693629 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Mechanical Support |
| Description |
BRC52-E912 |
| Type |
Cable Carrier |
| For Use With |
Armored Cable, Metal Clad Cable |
| Mounting |
Clip-On |
| Capacity |
50 lbs |
| Beam Flange Thickness |
9/16-3/4 " |
| Beam Type |
H-Beam |
| Approvals |
cULus |
| Comments |
Secures up to nine (9) runs of cable |
| Net Weight |
0 lbs |
| Gross Weight |
0.21 lbs |
BRC52-E912
Eaton's B-Line series Mechanical Support