Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BRC53-E24 Eaton's B-Line series Mechanical Support, BRC53-E24
BRC53-E24 Eaton's B-Line series Mechanical Support, BRC53-E24
This item cannot be canceled or returned
Description
Mechanical Support, Series
Specifications
Specifications
| Manufacturer Part Number |
11693358 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Mechanical Support |
| Description |
BRC53-E24 |
| Type |
Cable Carrier |
| For Use With |
Armored Cable, Metal Clad Cable |
| Mounting |
Clip-On |
| Capacity |
50 lbs |
| Beam Flange Thickness |
1/8-1/4 " |
| Beam Type |
H-Beam |
| Approvals |
cULus |
| Comments |
Secures up to seven (7) runs of cable |
| Net Weight |
0 lbs |
| Gross Weight |
0.203 lbs |
BRC53-E24
Eaton's B-Line series Mechanical Support