BRC53-F3
Eaton's B-Line series Mechanical Support

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BRC53-F3 Eaton's B-Line series Mechanical Support, BRC53-F3

MFG Item Number
11692021

BRC53-F3 Eaton's B-Line series Mechanical Support, BRC53-F3

MFG Item Number
11692021
Item Number
BRC53-F3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Mechanical Support, Series
Item #
BRC53-F3
BRC53-F3

Series Information

Specifications

Specifications
Manufacturer Part Number 11692021
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Mechanical Support
Description BRC53-F3
Type Cable Carrier
For Use With Cable
Mounting Clip-On
Capacity 50 lbs
Beam Type Vertical Flange
Approvals cULus
Comments For Cable Diameters 0.560 to 0.690 in, Up to 7 Runs
Net Weight 0 lbs
Gross Weight 0.224 lbs