Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Strut
BRC53-SC4
Eaton's B-Line series Strut
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
11752982 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Strut |
| Description |
BRC53-SC4 |
| Style |
Cable Bracket |
| Comments |
Cable Size 0.560 in to 0.690 in, Up to 7 Runs |
| Gross Weight |
0.175 lbs |
| Net Weight |
0 lbs |
BRC53-SC4
Eaton's B-Line series Strut