Is something broken or in need of attention? Start your repair request here, and we'll take care of it
BRE Reset Timer Series Information
| Manufacturer Part Number | BRE11A6 |
|---|---|
| Manufacturer | Eagle Signal |
| Product Series | BRE Reset Timer |
| Family Series | Eagle Signal Timers, BRE Reset Timer Series |
| Description | Electronic Reset Timer, Surface Mounting, 120VAC, 5 Hour |
| Voltage | 120 VAC |
| Nominal Voltage | 120 VAC |
| Mounting | Surface |
| Number of Digits | Analog |
| Maximum Time Preset | 5 Hrs |
| Time Format | Hours |
| Display Type | Dial |
| Termination | Screw |
| Timing Activation | While Powered |
| Output | (2) SPDT Relay |
| Status Indicator | No |
| Approvals | cUL, UL |
| Net Weight | 0.515 lbs |
| Gross Weight | 0.625 lbs |