BRE3A601
Eagle Signal Timers, BRE Reset Timer Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BRE3A601 Eagle Signal Timers, BRE Reset Timer Series, ELECTRONIC RESET TIMER, SURFACE
MFG Item Number
BRE3A601

BRE3A601 Eagle Signal Timers, BRE Reset Timer Series, ELECTRONIC RESET TIMER, SURFACE

MFG Item Number
BRE3A601
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Timers, BRE Reset Timer Series
Item #
BRE3A601
ELECTRONIC RESET TIMER, SURFACE

BRE Reset Timer Series Information


Videos

Specifications

Specifications
Manufacturer Part Number BRE3A601
Manufacturer Eagle Signal
Product Series BRE Reset Timer
Family Series Eagle Signal Timers, BRE Reset Timer Series
Description ELECTRONIC RESET TIMER, SURFACE MTG., 120VAC, 15 SECS. Reverse Start
Voltage 120 VAC
Nominal Voltage 120 VAC
Mounting Surface
Number of Digits Analog
Maximum Time Preset 15 s
Time Format Seconds
Display Type Dial
Termination Screw
Timing Activation While Powered
Output (2) SPDT Relay
Status Indicator No
Approvals cUL, UL
Comments Reverse Start
Net Weight 0 lbs
Gross Weight 0 lbs