Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BRE7A601 Eagle Signal Timers, BRE Reset Timer Series, ELECTRONIC RESET TIMER, SURFACE
BRE7A601 Eagle Signal Timers, BRE Reset Timer Series, ELECTRONIC RESET TIMER, SURFACE
This item cannot be canceled or returned
Description
Timers, BRE Reset Timer Series
ELECTRONIC RESET TIMER, SURFACE
BRE Reset Timer Series Information
Specifications
Specifications
| Manufacturer Part Number |
BRE7A601 |
| Manufacturer |
Eagle Signal |
| Product Series |
BRE Reset Timer |
| Family Series |
Eagle Signal Timers, BRE Reset Timer Series |
| Description |
ELECTRONIC RESET TIMER, SURFACE MTG., 120VAC, 5 MIN. Reverse Start |
| Voltage |
120 VAC |
| Nominal Voltage |
120 VAC |
| Mounting |
Surface |
| Number of Digits |
Analog |
| Maximum Time Preset |
5 Min |
| Time Format |
Minutes |
| Display Type |
Dial |
| Termination |
Screw |
| Timing Activation |
While Powered |
| Output |
(2) SPDT Relay |
| Status Indicator |
No |
| Approvals |
cUL, UL |
| Comments |
Reverse Start |
| Net Weight |
0.505 lbs |
| Gross Weight |
0.625 lbs |
BRE7A601
Eagle Signal Timers, BRE Reset Timer Series