BRE Reset Timer Series Information
| Manufacturer Part Number | BRE8A601 |
|---|---|
| Manufacturer | Eagle Signal |
| Product Series | BRE Reset Timer |
| Family Series | Eagle Signal Timers, BRE Reset Timer Series |
| Description | ELECTRONIC RESET TIMER, SURFACE MTG., 120VAC, 10 MIN., Reverse Start |
| Voltage | 120 VAC |
| Nominal Voltage | 120 VAC |
| Mounting | Surface |
| Number of Digits | Analog |
| Maximum Time Preset | 10 Min |
| Time Format | Minutes |
| Display Type | Dial |
| Termination | Screw |
| Timing Activation | While Powered |
| Output | (2) SPDT Relay |
| Status Indicator | No |
| Approvals | cUL, UL |
| Comments | Reverse Start |
| Net Weight | 0.495 lbs |
| Gross Weight | 0.495 lbs |