Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eagle Signal Timers, BRE Reset Timer Series
BRE8B6
Eagle Signal Timers, BRE Reset Timer Series
ELECTRONIC RESET TIMER, SURFACE
This item cannot be canceled or returned
Description
Timers, BRE Reset Timer Series
ELECTRONIC RESET TIMER, SURFACE
BRE Reset Timer Series Information
Specifications
Specifications
| Manufacturer Part Number |
BRE8B6 |
| Manufacturer |
Eagle Signal |
| Product Series |
BRE Reset Timer |
| Family Series |
Eagle Signal Timers, BRE Reset Timer Series |
| Description |
ELECTRONIC RESET TIMER, SURFACE MTG., 240VAC, 10 MIN. |
| Voltage |
240 VAC |
| Nominal Voltage |
240 VAC |
| Mounting |
Surface |
| Number of Digits |
Analog |
| Maximum Time Preset |
10 Min |
| Time Format |
Minutes |
| Display Type |
Dial |
| Termination |
Screw |
| Timing Activation |
While Powered |
| Output |
(2) SPDT Relay |
| Status Indicator |
No |
| Approvals |
cUL, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BRE8B6
Eagle Signal Timers, BRE Reset Timer Series