Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BRE9A6 Eagle Signal Timers, BRE Reset Timer Series, Reset Timer, 120VAC, 30 Minute,
BRE9A6 Eagle Signal Timers, BRE Reset Timer Series, Reset Timer, 120VAC, 30 Minute,
Description
Timers, BRE Reset Timer Series
Reset Timer, 120VAC, 30 Minute,
BRE Reset Timer Series Information
Specifications
Specifications
| Manufacturer Part Number |
BRE9A6 |
| Manufacturer |
Eagle Signal |
| Product Series |
BRE Reset Timer |
| Family Series |
Eagle Signal Timers, BRE Reset Timer Series |
| Description |
Reset Timer, 120VAC, 30 Minute, Surface Mount, Electronic |
| Voltage |
120 VAC |
| Nominal Voltage |
120 VAC |
| Mounting |
Surface |
| Number of Digits |
Analog |
| Maximum Time Preset |
30 Min |
| Time Format |
Minutes |
| Display Type |
Dial |
| Termination |
Screw |
| Timing Activation |
While Powered |
| Output |
(2) SPDT Relay |
| Status Indicator |
No |
| Approvals |
cUL, UL |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.615 lbs |
BRE9A6
Eagle Signal Timers, BRE Reset Timer Series