Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BRF115
Fire Alarm Breaker Per NFPA 72
This item cannot be canceled or returned
Description
Fire Alarm Breaker Per NFPA 72
Specifications
Specifications
| Manufacturer Part Number |
BRF115 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Fire Alarm Breaker Per NFPA 72 |
| Poles |
1 |
| Current Rating |
15 A |
| Max Voltage |
240 VAC |
| Mounting |
Plug On |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.3 lbs |
BRF115
Eaton Circuit Breakers