Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BRH2100 Eaton Circuit Breakers, Type BR Breaker 100A/2 Pole Com.
MFG Item Number
BRH2100

BRH2100 Eaton Circuit Breakers, Type BR Breaker 100A/2 Pole Com.

MFG Item Number
BRH2100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
BRH2100
Type BR Breaker 100A/2 Pole Com.

Series Information

Specifications

Specifications
Manufacturer Part Number BRH2100
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description Type BR Breaker 100A/2 Pole Com. Trip 120/240V 22K
Poles 2
Current Rating 100 A
Max Voltage 240 VAC
Mounting Plug On
Approvals UL
Net Weight 0.5 lbs
Gross Weight 0.5 lbs