Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BRHH2110 Eaton Circuit Breakers, TYPE BR BREAKER110A/2 POLE COM.
BRHH2110 Eaton Circuit Breakers, TYPE BR BREAKER110A/2 POLE COM.
This item cannot be canceled or returned
Description
TYPE BR BREAKER110A/2 POLE COM.
Specifications
Specifications
| Manufacturer Part Number |
BRHH2110 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
TYPE BR BREAKER110A/2 POLE COM. TRIP 120/240V 42K |
| Poles |
2 |
| Current Rating |
110 A |
| Max Voltage |
240 VAC |
| Mounting |
Plug On |
| Approvals |
UL |
| Net Weight |
0.6 lbs |
| Gross Weight |
0.6 lbs |
BRHH2110
Eaton Circuit Breakers