Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BRHH220 Eaton Circuit Breakers, BR 20A/2 Pole Com. Trip 120/240V 42K
BRHH220 Eaton Circuit Breakers, BR 20A/2 Pole Com. Trip 120/240V 42K
This item cannot be canceled or returned
Description
BR 20A/2 Pole Com. Trip 120/240V 42K
Specifications
Specifications
| Manufacturer Part Number |
BRHH220 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch plug-on circuit breaker,20 A,42 kAIC,Two-pole,120/240V,BRH,Common breaker trip,14-4 AWG Cu/Al,BRH,Type BR Loadcenters |
| Poles |
2 |
| Current Rating |
20 A |
| Max Voltage |
240 VAC |
| Mounting |
Plug On |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BRHH220
Eaton Circuit Breakers