Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Circuit Breakers, BR Series
BRHN115AF
Eaton Circuit Breakers, BR Series
BR combo AFCI, 1P, 15A, 22KAIC
MFG Item Number
BRHN115AF
This item cannot be canceled or returned
Description
Circuit Breakers, BR Series
BR combo AFCI, 1P, 15A, 22KAIC
Specifications
Specifications
| Manufacturer Part Number |
BRHN115AF |
| Manufacturer |
Eaton |
| Product Series |
BR |
| Family Series |
Eaton Circuit Breakers, BR Series |
| Description |
Eaton BR AFCI circuit breaker, AFCI Combination circuit breaker, 15 A, 22 kAIC, Single-pole, 120 V, BR, Plug-on, 14-8 AWG Cu/Al, Type BR Loadcenters, Pigtail neutral |
| Poles |
1 |
| Current Rating |
15 A |
| Max Voltage |
120 VAC |
| Mounting |
Pigtail Neutral |
| Approvals |
UL |
| Net Weight |
0.45 lbs |
| Gross Weight |
0.45 lbs |
BRHN115AF
Eaton Circuit Breakers, BR Series