BRLAFGF115

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BRLAFGF115 Eaton Circuit Breakers, Circuit Breaker, 15A

MFG Item Number
BRLAFGF115

BRLAFGF115 Eaton Circuit Breakers, Circuit Breaker, 15A

MFG Item Number
BRLAFGF115
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
BRLAFGF115
Circuit Breaker, 15A

Series Information

Specifications

Specifications
Manufacturer Part Number BRLAFGF115
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description Circuit Breaker, 15A
Poles 1
Current Rating 15 A
Max Voltage 240 VAC
Mounting Plug On
Approvals UL
Net Weight 0.4 lbs
Gross Weight 0.4 lbs