Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BRN115DF Eaton Circuit Breakers, BR Series, BR AF/GF PIGTAIL 1P 15A 10KAIC UL ONLY
BRN115DF Eaton Circuit Breakers, BR Series, BR AF/GF PIGTAIL 1P 15A 10KAIC UL ONLY
This item cannot be canceled or returned
Description
Circuit Breakers, BR Series
BR AF/GF PIGTAIL 1P 15A 10KAIC UL ONLY
Specifications
Specifications
| Manufacturer Part Number |
BRN115DF |
| Manufacturer |
Eaton |
| Product Series |
BR |
| Family Series |
Eaton Circuit Breakers, BR Series |
| Description |
Eaton BR arc fault / ground fault circuit breaker, 15 A, 10 kAIC , Single-pole, UL only |
| Poles |
1 |
| Current Rating |
15 A |
| Mounting |
Plug On |
| Approvals |
UL |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.4 lbs |
BRN115DF
Eaton Circuit Breakers, BR Series