Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Circuit Breakers, BR Series
BRN120GF
Eaton Circuit Breakers, BR Series
BR GF 5MA PIGTAIL 1P 20A 10KAIC UL ONLY
This item cannot be canceled or returned
Description
Circuit Breakers, BR Series
BR GF 5MA PIGTAIL 1P 20A 10KAIC UL ONLY
Specifications
Specifications
| Manufacturer Part Number |
BRN120GF |
| Manufacturer |
Eaton |
| Product Series |
BR |
| Family Series |
Eaton Circuit Breakers, BR Series |
| Description |
Eaton BR GFCI circuit breaker, Plug-in ground fault circuit breaker, 20 A, 10 kAIC, Single-pole, 120/240 V, BRN, Trip-to-center, Plug-on, 14-8 AWG, Ground fault circuit interrupter, GFI, 5 mA |
| Poles |
1 |
| Current Rating |
20 A |
| Max Voltage |
120 VAC, 240 VAC |
| Mounting |
Plug On |
| Approvals |
UL |
| Net Weight |
0.405 lbs |
| Gross Weight |
0.46 lbs |
BRN120GF
Eaton Circuit Breakers, BR Series