Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BRP10B100RF
BR PON LC,100A, MCB, 10 SPACE, N3R, LUGS
MFG Item Number
BRP10B100RF
This item cannot be canceled or returned
Description
BR PON LC,100A, MCB, 10 SPACE, N3R, LUGS
Specifications
Specifications
| Manufacturer Part Number |
BRP10B100RF |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Feed through lugs,Plug-on neutral main circuit breaker loadcenter,100A,X1,Aluminum,Cover included,NEMA 3R,Metallic,10 kAIC,BR,20 circuits,Single pole,10 spaces,Three-wire,Single-phase,Feed-through lugs,Combination,NEMA 3R,Type BR 1-inch bre |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
100 A |
| Number of Circuits |
20 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BRP10B100RF
Eaton Load Centers