Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Circuit Breakers, BR Series
BRP120AF
Eaton Circuit Breakers, BR Series
BR AF PON 1P 20A 10KAIC UL ONLY 32BIT
This item cannot be canceled or returned
Description
Circuit Breakers, BR Series
BR AF PON 1P 20A 10KAIC UL ONLY 32BIT
Specifications
Specifications
| Manufacturer Part Number |
BRP120AF |
| Manufacturer |
Eaton |
| Product Series |
BR |
| Family Series |
Eaton Circuit Breakers, BR Series |
| Description |
Eaton BR AFCI circuit breaker, AFCI Combination circuit breaker, 20A, 10 kAIC, Single-pole, 120 V, BR, Plug-on, 14-8 AWG Cu/Al, Type BR Loadcenters, Plug-on neutral |
| Poles |
1 |
| Current Rating |
20 A |
| Max Voltage |
120 VAC |
| Mounting |
Plug On |
| Approvals |
UL |
| Net Weight |
0.45 lbs |
| Gross Weight |
0.45 lbs |
BRP120AF
Eaton Circuit Breakers, BR Series