Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BRP120DF Eaton Circuit Breakers, BR Series, BR Dual Function AF/GF 1P 20A
BRP120DF Eaton Circuit Breakers, BR Series, BR Dual Function AF/GF 1P 20A
This item cannot be canceled or returned
Description
Circuit Breakers, BR Series
BR Dual Function AF/GF 1P 20A
Specifications
Specifications
| Manufacturer Part Number |
BRP120DF |
| Manufacturer |
Eaton |
| Product Series |
BR |
| Family Series |
Eaton Circuit Breakers, BR Series |
| Description |
Eaton BR thermal magnetic circuit breaker, AF/GF 1 pole, 20A, 10kAIC, plug-on neutral |
| Poles |
1 |
| Current Rating |
20 A |
| Mounting |
Plug On |
| Approvals |
UL |
| Net Weight |
0.385 lbs |
| Gross Weight |
0.46 lbs |
BRP120DF
Eaton Circuit Breakers, BR Series