Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
BRP12N125 Eaton Load Centers, BR PON LC,125A, CONV, 12 SPACE
MFG Item Number
BRP12N125
BRP12N125 Eaton Load Centers, BR PON LC,125A, CONV, 12 SPACE
MFG Item Number
BRP12N125
This item cannot be canceled or returned
Description
BR PON LC,125A, CONV, 12 SPACE
Specifications
Specifications
Manufacturer Part Number
BRP12N125
Manufacturer
Eaton
Family Series
Eaton Load Centers
Description
Eaton BR convertible loadcenter,Convertible,125 A,X1,Aluminum,Cover included,NEMA 1,Metallic,10 kAIC,BR,Combination,24 Circuits,Single-pole,12 Spaces,Two hots, a neutral, and a ground,Single-phase,Type BR 1-inch breakers,120/240 V
Voltage
120 VAC, 240 VAC
Current Rating
125 A
Number of Circuits
24
Net Weight
0 lbs
Gross Weight
0 lbs
BRP12N125
Eaton Load Centers