Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BRP20B100V25 Eaton Load Centers, BR PON LC,100A, MCB, 20 SPACE
MFG Item Number
BRP20B100V25
BRP20B100V25 Eaton Load Centers, BR PON LC,100A, MCB, 20 SPACE
MFG Item Number
BRP20B100V25
This item cannot be canceled or returned
Description
BR PON LC,100A, MCB, 20 SPACE
Specifications
Specifications
| Manufacturer Part Number |
BRP20B100V25 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Value pack,Plug-on neutral main circuit breaker loadcenter,100A,X3,Aluminum,Cover included,NEMA 1,Metallic,10 kAIC,BR,40 circuits,20 spaces,Three-wire,Single-phase,4-1/0 AWG Cu/Al,Combination,Type BR 1-inch breakers,120/240V |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
100 A |
| Number of Circuits |
40 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BRP20B100V25
Eaton Load Centers