Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
BRP20B125 Eaton Load Centers, BR PON LC,125A, MCB, 20 SPACE
MFG Item Number
BRP20B125
BRP20B125 Eaton Load Centers, BR PON LC,125A, MCB, 20 SPACE
MFG Item Number
BRP20B125
This item cannot be canceled or returned
Description
BR PON LC,125A, MCB, 20 SPACE
Specifications
Specifications
Manufacturer Part Number
BRP20B125
Manufacturer
Eaton
Family Series
Eaton Load Centers
Description
Eaton Plug-on neutral main circuit breaker loadcenter,X3,Aluminum,Cover included,NEMA 1,Metallic,10kAIC,BR2125,40 circuits,Single pole,20 spaces,Two hots, a neutral, and a ground,Single-phase,Gray,Combination,NEMA 1,Type BR 1-inch breakers
Voltage
120 VAC, 240 VAC
Current Rating
125 A
Number of Circuits
40
Net Weight
20.705 lbs
Gross Weight
21.77 lbs
BRP20B125
Eaton Load Centers