Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
BRP24B200 Eaton Load Centers, BR PON LC,200A, MCB, 24 SPACE
MFG Item Number
BRP24B200
BRP24B200 Eaton Load Centers, BR PON LC,200A, MCB, 24 SPACE
MFG Item Number
BRP24B200
This item cannot be canceled or returned
Description
BR PON LC,200A, MCB, 24 SPACE
Specifications
Specifications
Manufacturer Part Number
BRP24B200
Manufacturer
Eaton
Family Series
Eaton Load Centers
Description
Plug-on neutral main circuit breaker loadcenter,200A,X6,Aluminum,Cover included,NEMA 1,Metallic,25kAIC,CSR2200,48 circuits,Single pole,24 spaces,Two hots, a neutral, and a ground,Single-phase,Gray,Combination,NEMA 1,Type BR 1-inch breakers,
Voltage
120 VAC, 240 VAC
Current Rating
200 A
Number of Circuits
48
Net Weight
0 lbs
Gross Weight
0 lbs
BRP24B200
Eaton Load Centers