Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
BRP24L125G Eaton Load Centers, BR PON LC,125A, MLO, 24 SPACE, W/ GROUND
MFG Item Number
BRP24L125G
BRP24L125G Eaton Load Centers, BR PON LC,125A, MLO, 24 SPACE, W/ GROUND
MFG Item Number
BRP24L125G
This item cannot be canceled or returned
Description
BR PON LC,125A, MLO, 24 SPACE, W/ GROUND
Specifications
Specifications
Manufacturer Part Number
BRP24L125G
Manufacturer
Eaton
Family Series
Eaton Load Centers
Description
Eaton Eaton BR main lug loadcenter, Ground bar, Main lug only, 125 A, X3, Aluminum, NEMA 1, Metallic, 10kAIC, BR2125, Surface, flush, 48 Circuits, Twenty-four pole, 24 Spaces, Two hots, a neutral, and a ground, Single-phase, 120/240V
Voltage
120 VAC, 240 VAC
Current Rating
125 A
Number of Circuits
48
Net Weight
0 lbs
Gross Weight
0 lbs
BRP24L125G
Eaton Load Centers