Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BRP60B200R Eaton Load Centers, BR PON LC,200A, MCB, 60 SPACE, N3R
MFG Item Number
BRP60B200R
BRP60B200R Eaton Load Centers, BR PON LC,200A, MCB, 60 SPACE, N3R
MFG Item Number
BRP60B200R
This item cannot be canceled or returned
Description
BR PON LC,200A, MCB, 60 SPACE, N3R
Specifications
Specifications
| Manufacturer Part Number |
BRP60B200R |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Plug-on neutral main circuit breaker loadcenter,200A,X10,Aluminum,Cover included,NEMA 3R,Metallic,10 kAIC,BR,120 circuits,Single pole,60 spaces,Three-wire,Single-phase,Combination,NEMA 3R,Type BR 1-inch breakers,120/240V |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
200 A |
| Number of Circuits |
120 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BRP60B200R
Eaton Load Centers