Series Information
| Manufacturer Part Number | BRQM20M-TDTA-C |
|---|---|
| Manufacturer | Autonics |
| Family Series | Autonics Photoelectric Sensors |
| Description | Sensor, Photo, Metal body, Through beam, 20M Sensing Distance, Light & Dark On, NPN Output, Connector type, |
| Power Type | DC |
| Beam Type | Visible Red |
| Max Range | 65.61 ' |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Output Type | NPN |
| Operating Mode | Dark On, Light On |
| Connection Type | Cable |
| Max Load Current | 0.02 A |
| Package Style | Cylindrical |
| Composition | Metallic |
| Protection Rating | IP67 |
| Approvals | CE |
| Comments | Selectable Light ON or Dark ON by Control Wire (white) |
| Net Weight | 0.05 lbs |
| Gross Weight | 0.275 lbs |