BRQM3M-PDTA-C-P
Autonics Photoelectric Sensors, BRQ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BRQM3M-PDTA-C-P

Autonics Photoelectric Sensors, BRQ Series

BRQM3M-PDTA-C-P

Autonics Photoelectric Sensors, BRQ Series
Sensor, Photo, Retroreflective type,
MFG Item Number
BRQM3M-PDTA-C-P
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Photoelectric Sensors, BRQ Series
Item #
BRQM3M-PDTA-C-P
Sensor, Photo, Retroreflective type,

BRQ Series Information

  • Photoelectric Sensor
  • Cylindrical Type
  • Power/Output Reverse Polarity Protection Circuit, Output Short Over Current Protection Circuit
  • Through‑Beam, Retro‑Reflective, Diffuse Reflective Types
  • Noise Immunity
Cylindrical photoelectric sensors capable of completing various tasks based on its available types, including diffuse reflective, retro‑reflective and through‑beam. Quiet and efficient with protections to ensure a long life.

Specifications

Specifications
Manufacturer Part Number BRQM3M-PDTA-C-P
Manufacturer Autonics
Product Series BRQ
Family Series Autonics Photoelectric Sensors, BRQ Series
Description Sensor, Photo, Retroreflective type, 18mm Round Brass, 3m Range, Connector type, PNP output
Power Type DC
Beam Type Visible Red
Max Range 9.84 '
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Operating Mode Light/Dark On
Output Type PNP
Max Load Current 0.1 A
Composition Metallic
Protection Rating IP67
Approvals CE
Net Weight 0.055 lbs
Gross Weight 0.255 lbs