Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Autonics Photoelectric Sensors, BRQ Series
BRQM3M-PDTA-P
Autonics Photoelectric Sensors, BRQ Series
Sensor, Photo, Metal body,
MFG Item Number
BRQM3M-PDTA-P
This item cannot be canceled or returned
Description
Photoelectric Sensors, BRQ Series
Sensor, Photo, Metal body,
Photoelectric Sensor Cylindrical Type Power/Output Reverse Polarity Protection Circuit, Output Short Over Current Protection Circuit Through‑Beam, Retro‑Reflective, Diffuse Reflective Types Noise Immunity Cylindrical photoelectric sensors capable of completing various tasks based on its available types, including diffuse reflective, retro‑reflective and through‑beam. Quiet and efficient with protections to ensure a long life.
Specifications
Specifications
Manufacturer Part Number
BRQM3M-PDTA-P
Manufacturer
Autonics
Product Series
BRQ
Family Series
Autonics Photoelectric Sensors, BRQ Series
Description
Sensor, Photo, Metal body, Retroreflective, 3M Sensing Distance Light & Dark On, PNP Output, 10-30 V
Power Type
DC
Beam Type
Visible Red
Max Range
9.84 '
Voltage
10-30 VDC
Nominal Voltage
12 VDC, 24 VDC
Connection Type
Cable
Operating Mode
Light/Dark On
Output Type
PNP
Max Load Current
0.1 A
Composition
Metallic
Protection Rating
IP67
Approvals
CE
Net Weight
0.145 lbs
Gross Weight
0.305 lbs
BRQM3M-PDTA-P
Autonics Photoelectric Sensors, BRQ Series