BRQP3M-PDTA-C-P
Autonics Photoelectric Sensors, BRQ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BRQP3M-PDTA-C-P

Autonics Photoelectric Sensors, BRQ Series

BRQP3M-PDTA-C-P

Autonics Photoelectric Sensors, BRQ Series
Sensor, Photo, Plastic body,
MFG Item Number
BRQP3M-PDTA-C-P
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Photoelectric Sensors, BRQ Series
Item #
BRQP3M-PDTA-C-P
Sensor, Photo, Plastic body,

BRQ Series Information

  • Photoelectric Sensor
  • Cylindrical Type
  • Power/Output Reverse Polarity Protection Circuit, Output Short Over Current Protection Circuit
  • Through‑Beam, Retro‑Reflective, Diffuse Reflective Types
  • Noise Immunity
Cylindrical photoelectric sensors capable of completing various tasks based on its available types, including diffuse reflective, retro‑reflective and through‑beam. Quiet and efficient with protections to ensure a long life.

Specifications

Specifications
Manufacturer Part Number BRQP3M-PDTA-C-P
Manufacturer Autonics
Product Series BRQ
Family Series Autonics Photoelectric Sensors, BRQ Series
Description Sensor, Photo, Plastic body, Retroreflective, 3M Sensing Distance Light & Dark On, PNP Output, Connect
Power Type DC
Beam Type Visible Red
Max Range 9.84 '
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Operating Mode Light/Dark On
Output Type PNP
Max Load Current 0.1 A
Composition Non-Metallic
Protection Rating IP67
Approvals CE
Net Weight 0.035 lbs
Gross Weight 0.2 lbs