BRQPS3M-PDTA-C-P
Autonics Photoelectric Sensors, BRQ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BRQPS3M-PDTA-C-P

Autonics Photoelectric Sensors, BRQ Series

BRQPS3M-PDTA-C-P

Autonics Photoelectric Sensors, BRQ Series
Sensor, Photo, Plastic body, Side
MFG Item Number
BRQPS3M-PDTA-C-P
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Photoelectric Sensors, BRQ Series
Item #
BRQPS3M-PDTA-C-P
Sensor, Photo, Plastic body, Side

BRQ Series Information

  • Photoelectric Sensor
  • Cylindrical Type
  • Power/Output Reverse Polarity Protection Circuit, Output Short Over Current Protection Circuit
  • Through‑Beam, Retro‑Reflective, Diffuse Reflective Types
  • Noise Immunity
Cylindrical photoelectric sensors capable of completing various tasks based on its available types, including diffuse reflective, retro‑reflective and through‑beam. Quiet and efficient with protections to ensure a long life.

Specifications

Specifications
Manufacturer Part Number BRQPS3M-PDTA-C-P
Manufacturer Autonics
Product Series BRQ
Family Series Autonics Photoelectric Sensors, BRQ Series
Description Sensor, Photo, Plastic body, Side sensing type, Retroreflective, 3M Sensing Distance, Light & Dark On, P
Power Type DC
Beam Type Visible Red
Max Range 9.84 '
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type M12 Connector
Operating Mode Dark On, Light On
Output Type PNP
Max Load Current 0.1 A
Composition Non-Metallic
Protection Rating IP67
Approvals CE
Net Weight 0.025 lbs
Gross Weight 0.19 lbs