Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Autonics Photoelectric Sensors, BRQ Series
BRQPS3M-PDTA-P
Autonics Photoelectric Sensors, BRQ Series
Sensor, Photo, Retroreflective type,
MFG Item Number
BRQPS3M-PDTA-P
This item cannot be canceled or returned
Description
Photoelectric Sensors, BRQ Series
Sensor, Photo, Retroreflective type,
Photoelectric Sensor Cylindrical Type Power/Output Reverse Polarity Protection Circuit, Output Short Over Current Protection Circuit Through‑Beam, Retro‑Reflective, Diffuse Reflective Types Noise Immunity Cylindrical photoelectric sensors capable of completing various tasks based on its available types, including diffuse reflective, retro‑reflective and through‑beam. Quiet and efficient with protections to ensure a long life.
Specifications
Specifications
Manufacturer Part Number
BRQPS3M-PDTA-P
Manufacturer
Autonics
Product Series
BRQ
Family Series
Autonics Photoelectric Sensors, BRQ Series
Description
Sensor, Photo, Retroreflective type, 18mm Round Plastic case, Side sensing type, 3m Range, NPN output
Power Type
DC
Beam Type
Visible Red
Max Range
9.84 '
Voltage
10-30 VDC
Nominal Voltage
12 VDC, 24 VDC
Connection Type
Cable
Operating Mode
Dark On, Light On
Output Type
PNP
Max Load Current
0.1 A
Composition
Non-Metallic
Protection Rating
IP67
Approvals
CE
Net Weight
0.12 lbs
Gross Weight
0.245 lbs
BRQPS3M-PDTA-P
Autonics Photoelectric Sensors, BRQ Series