BRQT100-DDTA
Autonics Photoelectric Sensors, BRQ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BRQT100-DDTA

Autonics Photoelectric Sensors, BRQ Series

BRQT100-DDTA

Autonics Photoelectric Sensors, BRQ Series
Sensor, Diffuse Reflective
MFG Item Number
BRQT100-DDTA
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Photoelectric Sensors, BRQ Series
Item #
BRQT100-DDTA
Sensor, Diffuse Reflective

BRQ Series Information

  • Photoelectric Sensor
  • Cylindrical Type
  • Power/Output Reverse Polarity Protection Circuit, Output Short Over Current Protection Circuit
  • Through‑Beam, Retro‑Reflective, Diffuse Reflective Types
  • Noise Immunity
Cylindrical photoelectric sensors capable of completing various tasks based on its available types, including diffuse reflective, retro‑reflective and through‑beam. Quiet and efficient with protections to ensure a long life.

Specifications

Specifications
Manufacturer Part Number BRQT100-DDTA
Manufacturer Autonics
Product Series BRQ
Family Series Autonics Photoelectric Sensors, BRQ Series
Description Sensor, Diffuse Reflective
Power Type DC
Beam Type Infrared
Max Range 3.94 "
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type Cable
Operating Mode Dark On, Light On
Output Type NPN
Max Load Current 0.03 A
Composition Metallic
Protection Rating IP67, IP69K
Approvals CE, cURus
Net Weight 0.145 lbs
Gross Weight 0.265 lbs