Series Information
| Manufacturer Part Number | BRQT20M-TDTA |
|---|---|
| Manufacturer | Autonics |
| Family Series | Autonics Photoelectric Sensors |
| Description | Sensor, Photo, Through Beam, 20 Meter Rangs, Stainless Steel, 10-30 VDC, NPN Open Collector, RED LED |
| Power Type | DC |
| Beam Type | Visible Red |
| Max Range | 65.62 ' |
| Optimum Range | 65.62 ' |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Number of Outputs | 1 |
| Output Type | NPN |
| Connection Type | Cable |
| Max Load Current | 0.1 A |
| Package Style | Cylindrical |
| Composition | Metallic |
| Protection Rating | IP67, IP69K |
| Approvals | CE, cURus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |