Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BRR215 Eaton Circuit Breakers, BR Remote 15A/2 Pole 120/240V 10K
BRR215 Eaton Circuit Breakers, BR Remote 15A/2 Pole 120/240V 10K
This item cannot be canceled or returned
Description
BR Remote 15A/2 Pole 120/240V 10K
Specifications
Specifications
| Manufacturer Part Number |
BRR215 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch latching remote circuit breaker,15 A,10 kAIC,Two-pole,120/240V,BRR,Common breaker trip,BRR,Type BR Loadcenters |
| Poles |
2 |
| Current Rating |
15 A |
| Max Voltage |
240 VAC |
| Approvals |
UL |
| Net Weight |
1.4 lbs |
| Gross Weight |
1.4 lbs |
BRR215
Eaton Circuit Breakers