BRRP215
Eaton Circuit Breakers, BRRP Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BRRP215 Eaton Circuit Breakers, BRRP Series, BR REMOTELY OPERATED BREAKER 2P,
MFG Item Number
BRRP215

BRRP215 Eaton Circuit Breakers, BRRP Series, BR REMOTELY OPERATED BREAKER 2P,

MFG Item Number
BRRP215
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, BRRP Series
Item #
BRRP215
BR REMOTELY OPERATED BREAKER 2P,

BRRP Series Information

BRRP breakers are remotely operated molded case circuit breakers ideally suited for lighting control applications or energy management applications. These circuit breakers have a permanent trip unit that contains a factory preset thermal (overload) trip element in each pole. The BRRP is a plug‑on branch circuit breaker designed for use in loadcenters not manufactured with breakers with a 1‑inch wide format.

Specifications

Specifications
Manufacturer Part Number BRRP215
Manufacturer Eaton
Product Series BRRP
Family Series Eaton Circuit Breakers, BRRP Series
Description BR REMOTELY OPERATED BREAKER 2P, 15A, 120/240V 10K, PULSE
Poles 2
Current Rating 15 A
Max Voltage 240 VAC
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting Panel
Terminal Type Plug-On
UL Standard 489
Approvals CSA, UL
Net Weight 1 lb
Gross Weight 1.04 lbs