BRS-32
Eaton's B-Line series Mechanical Support

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BRS-32

Eaton's B-Line series Mechanical Support

BRS-32

Eaton's B-Line series Mechanical Support
BRS-32
Item Number
BRS-32
MFG Item Number
78205122759
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Mechanical Support, Series
Item #
BRS-32
BRS-32

Series Information

Specifications

Specifications
Manufacturer Part Number 78205122759
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Mechanical Support
Description BRS-32
Cable Type NM
Mounting Screw
Composition Metallic
Finish Zinc Plated
Style Bridle Ring Saddle
Capacity 50 lbs
Approvals cULus
Comments Saddle Only
Net Weight 0 lbs
Gross Weight 0.023 lbs