BRS2P2324BK
Hammond Manufacturing Enclosures, BRS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BRS2P2324BK

Hammond Manufacturing Enclosures, BRS Series

BRS2P2324BK

Hammond Manufacturing Enclosures, BRS Series
3U 23W 24D BATTERY SHELF
MFG Item Number
BRS2P2324BK
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, BRS Series
Item #
BRS2P2324BK
3U 23W 24D BATTERY SHELF

BRS Series Information

Specifications

Specifications
Manufacturer Part Number BRS2P2324BK
Manufacturer Hammond Manufacturing
Product Series BRS
Family Series Hammond Manufacturing Enclosures, BRS Series
Description 3U 23W 24D BATTERY SHELF
Accessory Type Battery Shelf
Material Steel
Composition Metallic
Comments Two Post;Heavy Duty
Net Weight 30 lbs
Gross Weight 30 lbs