Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BRU152
BSC-U BRU152 ROLL, 15X150',HVY, 2/BL
This item cannot be canceled or returned
Description
BSC-U BRU152 ROLL, 15X150',HVY, 2/BL
Specifications
Specifications
| Manufacturer Part Number |
140839 |
| Manufacturer |
Brady |
| Family Series |
Brady Chemicals |
| Description |
BASIC Universal Absorbent Rolls - Heavy Weight, 15 x 150', Absorbency Capacity 38 gal |
| Type |
General Purpose Cleaner |
| Approvals |
CFR, EPA, OSHA |
| Net Weight |
0 lbs |
| Gross Weight |
1.375 lbs |