Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BRX2125

Eaton Circuit Breakers

BRX2125

Eaton Circuit Breakers
Residential Circuit Breaker, 2 Pole,
MFG Item Number
BRX2125
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
BRX2125
Residential Circuit Breaker, 2 Pole,

Series Information

Specifications

Specifications
Manufacturer Part Number BRX2125
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description Residential Circuit Breaker, 2 Pole, 125 Amp, 120/240 VAC, 65 KAIC, Thermal Magnetic
Poles 2
Current Rating 125 A
Max Voltage 120 VAC, 240 VAC
Mounting Plug On
Net Weight 0 lbs
Gross Weight 0.6 lbs