Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BRX280 Eaton Circuit Breakers, TYPE BR BREAKER 80A/2 POLE COM.

MFG Item Number
BRX280

BRX280 Eaton Circuit Breakers, TYPE BR BREAKER 80A/2 POLE COM.

MFG Item Number
BRX280
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
BRX280
TYPE BR BREAKER 80A/2 POLE COM.

Series Information

Specifications

Specifications
Manufacturer Part Number BRX280
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description TYPE BR BREAKER 80A/2 POLE COM. TRIP 120/240V 65K
Poles 2
Current Rating 80 A
Max Voltage 240 VAC
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs